1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SUMITOMO DRIVE TECH
CNHM3-6105YB-EP-8 3HP 230/460V
08:1 Reduction, 8:1 Ratio, Foot Mount
MI ITEM #
10490213
MFR #
CNHM3-6105YB-EP-8 3HP 230/460V
Price
$3,134.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
SUMITOMO DRIVE TECH CNHM3-6105YB-EP-8 3HP 230/460V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUMITOMO DRIVE TECH
CNHM3-6105YB-EP-8 3HP 230/460V
08:1 Reduction, 8:1 Ratio, Foot Mount
MI ITEM #
10490213
MFR #
CNHM3-6105YB-EP-8 3HP 230/460V
Mfr description
PA230246 CNHM3-6105YB-EP-8 3HP 230/460V
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,134
.81
/each
Add to Cart
Specifications
Dimensions
Ratio
8:1
Details
Input Style
Integral Motor
Manufacturer Catalog Number
PA230246
Max Input Horsepower
3 hp
Mounting
Foot Mount
Reducer Type
Cycloidal
Reduction
08:1
Series
Cyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items