Motion
CNFM1-6095YC-EP-11 EPNA

SUMITOMO DRIVE TECH
CNFM1-6095YC-EP-11 EPNA

11:1 Reduction, 11:1 Ratio, Flange Mount, Bearing Grade Steel Housing Material
Mi Item #10490219
MFR #CNFM1-6095YC-EP-11 EPNA
Price$2,157.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFM1-6095YC-EP-11 EPNA

11:1 Reduction, 11:1 Ratio, Flange Mount, Bearing Grade Steel Housing Material
Mi Item #10490219
MFR #CNFM1-6095YC-EP-11 EPNA

Mfr description
PA230264 CNFM1-6095YC-EP-11 EPNA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,157.94/each

Specifications

Dimensions

  • Case Size
    6095
  • Ratio
    11:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA230264
  • Max Input Horsepower
    1 hp
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    11:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)