Specifications
Dimensions
- Ratio29:1
Details
- Input StyleIntegral Motor
- Manufacturer Catalog NumberPA230274
- Max Input Horsepower0.15 kW;0.2 hp
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction29:1
- SeriesCyclo 6000
Overview
Mfr description
PA230274 CNHM02-6070YA-AV-29