Motion
CNHM3-6125YA-EP-B-51 3HP

SUMITOMO DRIVE TECH
CNHM3-6125YA-EP-B-51 3HP

51:1 Reduction, 51:1 Ratio, Solid Output Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10490285
MFR #CNHM3-6125YA-EP-B-51 3HP
Price$5,811.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM3-6125YA-EP-B-51 3HP

51:1 Reduction, 51:1 Ratio, Solid Output Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10490285
MFR #CNHM3-6125YA-EP-B-51 3HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,811.04/each

Specifications

Dimensions

  • Case Size
    6125
  • Maximum Output RPM
    34.3 rpm
  • Ratio
    51:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA230467
  • Max Input Horsepower
    3 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    51:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA230467 CNHM3-6125YA-EP-B-51 3HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought