Motion
CHHP-6185Y-R2-35 213T

SUMITOMO DRIVE TECH
CHHP-6185Y-R2-35 213T

Inline Speed Reducer - Single Reduction, 35:1 Ratio, C-Face Input Type, 1-1/2 in Input Size, 3-1/8 in Output Shaft Diameter, Horizontal, Ductile Iron Housing Material
Mi Item #10490337
MFR #CHHP-6185Y-R2-35 213T
Price$13,736.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHP-6185Y-R2-35 213T

Inline Speed Reducer - Single Reduction, 35:1 Ratio, C-Face Input Type, 1-1/2 in Input Size, 3-1/8 in Output Shaft Diameter, Horizontal, Ductile Iron Housing Material
Mi Item #10490337
MFR #CHHP-6185Y-R2-35 213T

Mfr description
PA230625 CHHP-6185Y-R2-35 213T
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,736.03/each

Specifications

Dimensions

  • Case Size
    6185
  • Housing Height
    18.39 in
  • Input Size
    1-1/2 in
  • Manufacturer Reducer Size
    6185
  • Maximum Output Torque
    36301.109392521925
  • NEMA / IEC Frame Size
    213TC
  • Output Shaft Diameter
    3-1/8 in
  • Ratio
    35:1

Details

  • Housing Material
    Ductile Iron
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA230625
  • Max Input Horsepower
    30.300 hp @ 1750 rpm
  • Mounting
    Horizontal
  • Output Bore Type
    Keyed Solid Shaft
  • Overhung Load Capacity
    5845.63 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)