Motion
CNHX-6125Y-71(56C, YAD0)

SUMITOMO DRIVE TECH
CNHX-6125Y-71(56C, YAD0)

71:1 Ratio, C-Face Input Type, Foot Mount
Mi Item #10490363
MFR #CNHX-6125Y-71(56C, YAD0)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHX-6125Y-71(56C, YAD0)

71:1 Ratio, C-Face Input Type, Foot Mount
Mi Item #10490363
MFR #CNHX-6125Y-71(56C, YAD0)

Mfr description
PA230681 CNHX-6125Y-71(56C, YAD0)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    6125
  • NEMA / IEC Frame Size
    56C
  • Ratio
    71:1

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA230681
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    Up to 603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)