Specifications
Dimensions
- Housing Height16.89 in
- Input Size1-3/8 in
- Manufacturer Reducer Size6175
- Maximum Output Torque22368.9200537134
- NEMA / IEC Frame Size256TC
- Output Shaft Diameter2-3/4 in
- Ratio25:1
Details
- Housing MaterialCast Iron
- Max Input Horsepower26.139 hp @ 1750 rpm
- Overhung Load Capacity3870.10 lb
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA
Overview
Mfr description
PA230728 CHHS-6175Y-SB-25(256T, YB31)
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies