1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SUMITOMO DRIVE TECH
PA230809 CHHMS3-6175DCA-EP-B-289(T16,
CHHMS3-6175DCA-EP-B-289(T16,N33,N3A)
Mi Item #
10490413
MFR #
PA230809 CHHMS3-6175DCA-EP-B-289(T16,
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
SUMITOMO DRIVE TECH PA230809 CHHMS3-6175DCA-EP-B-289(T16,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUMITOMO DRIVE TECH
PA230809 CHHMS3-6175DCA-EP-B-289(T16,
CHHMS3-6175DCA-EP-B-289(T16,N33,N3A)
Mi Item #
10490413
MFR #
PA230809 CHHMS3-6175DCA-EP-B-289(T16,
Mfr description
PA230809 CHHMS3-6175DCA-EP-B-289(T16,
Footed, C-face adapter
Quiet, efficient and reliable operation with high torque density and compact size
Interchangeable cast iron housings in foot, flanged or face mount configurations
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Housing Height
16.89 in
Manufacturer Reducer Size
6175
Output Shaft Diameter
2-3/4 in
Ratio
289:1
Details
Housing Material
Cast Iron
Reducer Type
Inline
Reduction
Double
Standards Met
AGMA
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items