Specifications
Dimensions
- Case Size6105
- Maximum Output RPM70 rpm
- Nominal Ratio25:1
- Ratio25:1
Details
- Actual Ratio25:1
- Housing Material52/100 bearing-grade steel
- Input StyleIntegral Motor
- Manufacturer Catalog Number04.601.50.013
- Max Input Horsepower1 hp
- MountingFoot Mount
- Output TypeSolid
- Reducer TypeCycloidal
- Reduction25:1
- SeriesCyclo 6000
Overview
Mfr description
PA230938 CNHMS1H-6105YB-EP-25(YB51,