Motion
CHHJ-6195DBY-R1-195 213TC

SUMITOMO DRIVE TECH
CHHJ-6195DBY-R1-195 213TC

Inline Speed Reducer - Double Reduction, 195:1 Ratio, 1-1/2 in Input Size, Solid Output Type, 3-5 in in/8 in Output Shaft Diameter, Foot Mount, Flange Mount, Case Mount, Cast Iron Housing Material
Mi Item #10490487
MFR #CHHJ-6195DBY-R1-195 213TC
Price$22,144.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6195DBY-R1-195 213TC

Inline Speed Reducer - Double Reduction, 195:1 Ratio, 1-1/2 in Input Size, Solid Output Type, 3-5 in in/8 in Output Shaft Diameter, Foot Mount, Flange Mount, Case Mount, Cast Iron Housing Material
Mi Item #10490487
MFR #CHHJ-6195DBY-R1-195 213TC

Mfr description
PA231000 CHHJ-6195DBY-R1-195 213TC
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,144.76/each

Specifications

Dimensions

  • Housing Height
    21.22 in
  • Input Size
    1-1/2 in
  • Manufacturer Reducer Size
    6195
  • Maximum Output Torque
    33106.00167949582
  • NEMA / IEC Frame Size
    213TC
  • Output Shaft Diameter
    3-5 in in/8 in
  • Ratio
    195:1

Details

  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    PA231000
  • Max Input Horsepower
    64.477 hp @ 1750 rpm
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    6146.40 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)