Motion
PA231057 CNHM02-6085B-B-43(T16)

SUMITOMO DRIVE TECH
PA231057 CNHM02-6085B-B-43(T16)

43:1 Reduction, 43:1 Ratio, Foot Mount
MI ITEM #10490504
MFR #PA231057 CNHM02-6085B-B-43(T16)
List Price$2,142.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA231057 CNHM02-6085B-B-43(T16)

43:1 Reduction, 43:1 Ratio, Foot Mount
MI ITEM #10490504
MFR #PA231057 CNHM02-6085B-B-43(T16)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,142.24/each for your price

Overview

Mfr description
PA231057 CNHM02-6085B-B-43(T16)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    43:1
  • Actual Ratio
    43:1
  • Reduction
    43:1
  • Mounting
    Foot Mount
  • Case Size
    6085
  • Max Input Horsepower
    0.25 hp;0.2 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    43:1
  • Series
    Cyclo 6000
  • Output Bore Type
    Keyed Hollow Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text