Motion
CNHM3-6120A-EP-35(T16)

SUMITOMO DRIVE TECH
CNHM3-6120A-EP-35(T16)

35:1 Reduction, 35:1 Ratio, Foot Mount
Mi Item #10490521
MFR #CNHM3-6120A-EP-35(T16)
Price$3,338.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM3-6120A-EP-35(T16)

35:1 Reduction, 35:1 Ratio, Foot Mount
Mi Item #10490521
MFR #CNHM3-6120A-EP-35(T16)

Mfr description
PA231113 CNHM3-6120A-EP-35(T16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,338.99/each

Specifications

Dimensions

  • Ratio
    35:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA231113
  • Max Input Horsepower
    175 hp;132 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)