Specifications
Dimensions
- Ratio51:1
Details
- Input StyleIntegral Motor
- Manufacturer Catalog NumberPA231126
- Reducer TypeCycloidal
- Reduction51:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)