Motion
CNVM2-6100B-EP-B-15(T16)

SUMITOMO DRIVE TECH
CNVM2-6100B-EP-B-15(T16)

15:1 Reduction, 15:1 Ratio, Foot Mount, Flange Mount, Case Mount, Bearing Grade Steel Housing Material
Mi Item #10490533
MFR #CNVM2-6100B-EP-B-15(T16)
Price$4,102.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM2-6100B-EP-B-15(T16)

15:1 Reduction, 15:1 Ratio, Foot Mount, Flange Mount, Case Mount, Bearing Grade Steel Housing Material
Mi Item #10490533
MFR #CNVM2-6100B-EP-B-15(T16)

Mfr description
PA231131 CNVM2-6100B-EP-B-15(T16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,102.27/each

Specifications

Dimensions

  • Ratio
    15:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA231131
  • Max Input Horsepower
    175 hp;132 kW
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    15:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)