Specifications
Dimensions
- Housing Height16.89 in
- Manufacturer Reducer Size6175
- Maximum Output Torque12000
- Output Shaft Diameter2-3/4 in
- Ratio35:1
Details
- Housing MaterialCast Iron
- Overhung Load Capacity4490.00 lb
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA
Overview
Mfr description
PA231167 CHHMS10-6175C-EP-B-35(T16,
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies