Motion
PA231190 CNHM02-6105DAYC-B-165 1/4HP

SUMITOMO DRIVE TECH
PA231190 CNHM02-6105DAYC-B-165 1/4HP

165:1 Reduction, 165:1 Ratio, Foot Mount
MI ITEM #10490557
MFR #PA231190 CNHM02-6105DAYC-B-165 1/4HP
List Price$4,074.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA231190 CNHM02-6105DAYC-B-165 1/4HP

165:1 Reduction, 165:1 Ratio, Foot Mount
MI ITEM #10490557
MFR #PA231190 CNHM02-6105DAYC-B-165 1/4HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,074.01/each for your price

Overview

Mfr description
PA231190 CNHM02-6105DAYC-B-165 1/4HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    165:1
  • Actual Ratio
    165:1
  • Reduction
    165:1
  • Mounting
    Foot Mount
  • Max Input Horsepower
    0.25 hp
  • Input Style
    Integral Motor
  • Standards Met
    IE3
  • Nominal Ratio
    165:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought