Motion
PA231240 CNHM8-6125YA-EP-11 7.5HP

SUMITOMO DRIVE TECH
PA231240 CNHM8-6125YA-EP-11 7.5HP

11:1 Reduction, 11:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10490578
MFR #PA231240 CNHM8-6125YA-EP-11 7.5HP
List Price$5,013.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA231240 CNHM8-6125YA-EP-11 7.5HP

11:1 Reduction, 11:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10490578
MFR #PA231240 CNHM8-6125YA-EP-11 7.5HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,013.18/each for your price

Overview

Mfr description
PA231240 CNHM8-6125YA-EP-11 7.5HP

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    11:1
  • Ratio
    11:1
  • Reduction
    11:1
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    6125
  • Housing Material
    Bearing Grade Steel
  • Case Size
    6125
  • Max Input Horsepower
    7.5 hp
  • Input Style
    Integral Motor
  • Series
    Cyclo 6000
  • Nominal Ratio
    11:1
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought