Motion
CNVM5-6120B-EP-6(T16)

SUMITOMO DRIVE TECH
CNVM5-6120B-EP-6(T16)

06:1 Reduction, 6:1 Ratio, Flange Mount, Bearing Grade Steel Housing Material
Mi Item #10490601
MFR #CNVM5-6120B-EP-6(T16)
Price$3,920.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM5-6120B-EP-6(T16)

06:1 Reduction, 6:1 Ratio, Flange Mount, Bearing Grade Steel Housing Material
Mi Item #10490601
MFR #CNVM5-6120B-EP-6(T16)

Mfr description
PA231311 CNVM5-6120B-EP-6(T16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,920.09/each

Specifications

Dimensions

  • Case Size
    6120
  • Ratio
    6:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA231311
  • Max Input Horsepower
    5 hp
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    06:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)