Motion
PHHM5-6125YB-EP-5 EPNA

SUMITOMO DRIVE TECH
PHHM5-6125YB-EP-5 EPNA

05:1 Reduction, 5:1 Ratio, Foot Mount
Mi Item #10490605
MFR #PHHM5-6125YB-EP-5 EPNA
Price$3,998.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PHHM5-6125YB-EP-5 EPNA

05:1 Reduction, 5:1 Ratio, Foot Mount
Mi Item #10490605
MFR #PHHM5-6125YB-EP-5 EPNA

Mfr description
PA231334 PHHM5-6125YB-EP-5 EPNA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,998.62/each

Specifications

Dimensions

  • Case Size
    6125
  • Maximum Output RPM
    350 rpm
  • Ratio
    5:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA231334
  • Max Input Horsepower
    5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    05:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)