Motion
CNHM8-612HYA-EP-B-11 7.5HP

SUMITOMO DRIVE TECH
CNHM8-612HYA-EP-B-11 7.5HP

11:1 Reduction, 11:1 Ratio, Foot Mount
Mi Item #10490626
MFR #CNHM8-612HYA-EP-B-11 7.5HP
Price$7,146.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM8-612HYA-EP-B-11 7.5HP

11:1 Reduction, 11:1 Ratio, Foot Mount
Mi Item #10490626
MFR #CNHM8-612HYA-EP-B-11 7.5HP

Mfr description
PA231421 CNHM8-612HYA-EP-B-11 7.5HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,146.00/each

Specifications

Dimensions

  • Case Size
    612
  • Ratio
    11:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA231421
  • Max Input Horsepower
    7.5 hp;5.6 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    11:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)