Motion
CHHM10-6235DAC-EP-231 T16

SUMITOMO DRIVE TECH
CHHM10-6235DAC-EP-231 T16

Inline Speed Reducer - Double Reduction, 231:1 Ratio, Foot Mount, Cast Iron Housing Material
MI ITEM #10490641
MFR #CHHM10-6235DAC-EP-231 T16
Price$46,472.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM10-6235DAC-EP-231 T16

Inline Speed Reducer - Double Reduction, 231:1 Ratio, Foot Mount, Cast Iron Housing Material
MI ITEM #10490641
MFR #CHHM10-6235DAC-EP-231 T16

Mfr description
PA231474 CHHM10-6235DAC-EP-231 T16
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46,472.58/each

Specifications

Dimensions

  • Housing Height
    26.26 in
  • Manufacturer Reducer Size
    6235
  • Maximum Output Torque
    75300
  • Ratio
    231:1

Details

  • Case Included
    No
  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA231474
  • Max Input Horsepower
    10 hp;7.5 kW
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    36800.00 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    Cyclo 6000
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)