Motion
CVVJ-6205Y-29(215TC)

SUMITOMO DRIVE TECH
CVVJ-6205Y-29(215TC)

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #10490692
MFR #CVVJ-6205Y-29(215TC)
Price$24,026.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CVVJ-6205Y-29(215TC)

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #10490692
MFR #CVVJ-6205Y-29(215TC)

Mfr description
PA231607 CVVJ-6205Y-29(215TC)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,026.29/each

Specifications

Dimensions

  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    215TC
  • Ratio
    29:1

Details

  • Manufacturer Catalog Number
    PA231607
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)