Overview
Mfr description
PA231661 CNHM5-6125B-EP-B-21(T16)
Specifications
- Reducer TypeCycloidal
- Ratio21:1
- Actual Ratio21:1
- Reduction21:1
- MountingFoot Mount
- Case Size6125
- Input StyleIntegral Motor
- Nominal Ratio21:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data