Overview
Mfr description
PA231663 PVFM8-6135YB-EP-5
Specifications
- Reducer TypeCycloidal
- Ratio5:1
- Actual Ratio5:1
- Reduction05:1
- MountingFlange Mount
- Case Size6135
- Max Input Horsepower5 hp
- Input StyleIntegral Motor
- Nominal Ratio5:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data