Overview
Mfr description
PA231714 CNFJ-6125Y-35 143TC
Specifications
- Reducer TypeCycloidal
- Ratio35:1
- Actual Ratio35:1
- Reduction35:1
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Case Size6125Y
- Input StyleNEMA C-Face
- Nominal Ratio35:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data