Motion
CHHM15-6215YC-EP-B-87 IE3

SUMITOMO DRIVE TECH
CHHM15-6215YC-EP-B-87 IE3

Inline Speed Reducer - Single Reduction, 87:1 Ratio, 4-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #10490735
MFR #CHHM15-6215YC-EP-B-87 IE3
Price$27,286.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM15-6215YC-EP-B-87 IE3

Inline Speed Reducer - Single Reduction, 87:1 Ratio, 4-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #10490735
MFR #CHHM15-6215YC-EP-B-87 IE3

Mfr description
PA231786 CHHM15-6215YC-EP-B-87 IE3
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,286.74/each

Specifications

Dimensions

  • Case Size
    6215
  • Housing Height
    22.64 in
  • Manufacturer Reducer Size
    6215
  • Maximum Output Torque
    43900
  • Output Shaft Diameter
    4-1/4 in
  • Ratio
    87:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA231786
  • Max Input Horsepower
    15 hp;11.19 kW
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    18900.00 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)