Motion
PA231960 CHVMS3-6145Y-EP-71 B10

SUMITOMO DRIVE TECH
PA231960 CHVMS3-6145Y-EP-71 B10

10:1 Reduction, 10:1 Ratio, Vertical, Bearing Grade Steel Housing Material
Mi Item #10490789
MFR #PA231960 CHVMS3-6145Y-EP-71 B10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA231960 CHVMS3-6145Y-EP-71 B10

10:1 Reduction, 10:1 Ratio, Vertical, Bearing Grade Steel Housing Material
Mi Item #10490789
MFR #PA231960 CHVMS3-6145Y-EP-71 B10

Mfr description
PA231960 CHVMS3-6145Y-EP-71 B10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    6145Y
  • NEMA / IEC Frame Size
    IEC 71
  • Nominal Ratio
    10:1
  • Ratio
    10:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    10:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)