Motion
CHH-6235Y-43
Inline Speed Reducer - Single Reduction, 43:1 Ratio, 2-1/4 in Input Size, Foot Mount, Cast Iron Housing Material
Mi Item #10490830
MFR #CHH-6235Y-43
Price$48,536.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Speed Reducer - Single Reduction, 43:1 Ratio, 2-1/4 in Input Size, Foot Mount, Cast Iron Housing Material
Mi Item #10490830
MFR #CHH-6235Y-43

Mfr description
PA232054 CHH-6235Y-43
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48,536.28/each

Specifications

Dimensions

  • Housing Height
    26.26 in
  • Input Size
    2-1/4 in
  • Manufacturer Reducer Size
    6235
  • Maximum Output Torque
    181000
  • Ratio
    43:1
  • Service Factor
    1.0

Details

  • Case Included
    No
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Manufacturer Catalog Number
    PA232054
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    40100.00 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)