Motion
PA232190 CNVM1-6125YB-EP-B-87(YAD0)

SUMITOMO DRIVE TECH
PA232190 CNVM1-6125YB-EP-B-87(YAD0)

87:1 Reduction, 87:1 Ratio, Flange Mount
MI ITEM #10490888
MFR #PA232190 CNVM1-6125YB-EP-B-87(YAD0)
List Price$4,281.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA232190 CNVM1-6125YB-EP-B-87(YAD0)

87:1 Reduction, 87:1 Ratio, Flange Mount
MI ITEM #10490888
MFR #PA232190 CNVM1-6125YB-EP-B-87(YAD0)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,281.32/each for your price

Overview

Mfr description
PA232190 CNVM1-6125YB-EP-B-87(YAD0)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    87:1
  • Actual Ratio
    87:1
  • Reduction
    87:1
  • Mounting
    Flange Mount
  • Case Size
    6125
  • Max Input Horsepower
    1 hp
  • Input Style
    Integral Motor
  • Lubrication
    Grease
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text