Motion
PA232240 CNHM3-6105YB-EP-13 3HP

SUMITOMO DRIVE TECH
PA232240 CNHM3-6105YB-EP-13 3HP

13:1 Reduction, 13:1 Ratio, 52/100 bearing-grade steel Housing Material
MI ITEM #10490897
MFR #PA232240 CNHM3-6105YB-EP-13 3HP
List Price$3,134.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA232240 CNHM3-6105YB-EP-13 3HP

13:1 Reduction, 13:1 Ratio, 52/100 bearing-grade steel Housing Material
MI ITEM #10490897
MFR #PA232240 CNHM3-6105YB-EP-13 3HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,134.81/each for your price

Overview

Mfr description
PA232240 CNHM3-6105YB-EP-13 3HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    13:1
  • Actual Ratio
    13:1
  • Reduction
    13:1
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6105
  • Maximum Output RPM
    134.6 rpm
  • Max Input Horsepower
    3 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    13:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text