Motion
CHHM2-6160DCC-EP-143 T16

SUMITOMO DRIVE TECH
CHHM2-6160DCC-EP-143 T16

Inline Speed Reducer - Double Reduction, 143:1 Ratio, 2-1/4 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #10490906
MFR #CHHM2-6160DCC-EP-143 T16
Price$7,504.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM2-6160DCC-EP-143 T16

Inline Speed Reducer - Double Reduction, 143:1 Ratio, 2-1/4 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #10490906
MFR #CHHM2-6160DCC-EP-143 T16

Mfr description
PA232277 CHHM2-6160DCC-EP-143 T16
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,504.10/each

Specifications

Dimensions

  • Housing Height
    14.45 in
  • Manufacturer Reducer Size
    6160
  • Maximum Output Torque
    9290
  • NEMA / IEC Frame Size
    143T
  • Output Shaft Diameter
    2-1/4 in
  • Ratio
    143:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Overhung Load Capacity
    4960.00 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)