Motion
CVVM1-6205DAY-EP-7569 1HP

SUMITOMO DRIVE TECH
CVVM1-6205DAY-EP-7569 1HP

7569:1 Ratio, Solid Output Type, Vertical, Bearing Grade Steel Housing Material
Mi Item #10490912
MFR #CVVM1-6205DAY-EP-7569 1HP
Price$24,057.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CVVM1-6205DAY-EP-7569 1HP

7569:1 Ratio, Solid Output Type, Vertical, Bearing Grade Steel Housing Material
Mi Item #10490912
MFR #CVVM1-6205DAY-EP-7569 1HP

Mfr description
PA232310 CVVM1-6205DAY-EP-7569 1HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,057.70/each

Specifications

Dimensions

  • Ratio
    7569:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA232310
  • Max Input Horsepower
    1 hp
  • Mounting
    Vertical
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)