Motion
CNHM2-6105YA-EP-29 2HP

SUMITOMO DRIVE TECH
CNHM2-6105YA-EP-29 2HP

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #10490941
MFR #CNHM2-6105YA-EP-29 2HP
Price$2,566.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM2-6105YA-EP-29 2HP

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #10490941
MFR #CNHM2-6105YA-EP-29 2HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,566.29/each

Specifications

Dimensions

  • Ratio
    29:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA232429
  • Max Input Horsepower
    2 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA232429 CNHM2-6105YA-EP-29 2HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought