Motion
CNHM05-6100YC-AV-B-43 1/2HP

SUMITOMO DRIVE TECH
CNHM05-6100YC-AV-B-43 1/2HP

43:1 Reduction, 43:1 Ratio, 52/100 bearing-grade steel Housing Material
Mi Item #10490981
MFR #CNHM05-6100YC-AV-B-43 1/2HP
Price$3,357.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM05-6100YC-AV-B-43 1/2HP

43:1 Reduction, 43:1 Ratio, 52/100 bearing-grade steel Housing Material
Mi Item #10490981
MFR #CNHM05-6100YC-AV-B-43 1/2HP

Mfr description
PA232517 CNHM05-6100YC-AV-B-43 1/2HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,357.85/each

Specifications

Dimensions

  • Case Size
    6100
  • Ratio
    43:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA232517
  • Max Input Horsepower
    0.5 hp
  • Reducer Type
    Cycloidal
  • Reduction
    43:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)