Motion
CNHM2-6125B-EP-B-43(T16)

SUMITOMO DRIVE TECH
CNHM2-6125B-EP-B-43(T16)

43:1 Reduction, 43:1 Ratio, Solid Output Type, Foot Mount
Mi Item #10491057
MFR #CNHM2-6125B-EP-B-43(T16)
Price$4,620.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM2-6125B-EP-B-43(T16)

43:1 Reduction, 43:1 Ratio, Solid Output Type, Foot Mount
Mi Item #10491057
MFR #CNHM2-6125B-EP-B-43(T16)

Mfr description
PA232747 CNHM2-6125B-EP-B-43(T16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,620.55/each

Specifications

Dimensions

  • Case Size
    6125
  • Maximum Output RPM
    40.7 rpm
  • Ratio
    43:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA232747
  • Max Input Horsepower
    2 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    43:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)