1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SUMITOMO DRIVE TECH
PA232792 CNHM2-610HYC-EP-6 2HP 230/460V
6:1 Ratio, Foot Mount
MI ITEM #
10491077
MFR #
PA232792 CNHM2-610HYC-EP-6 2HP 230/460V
List Price
$2,566.29
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
SUMITOMO DRIVE TECH PA232792 CNHM2-610HYC-EP-6 2HP 230/460V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUMITOMO DRIVE TECH
PA232792 CNHM2-610HYC-EP-6 2HP 230/460V
6:1 Ratio, Foot Mount
MI ITEM #
10491077
MFR #
PA232792 CNHM2-610HYC-EP-6 2HP 230/460V
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,566.29
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PA232792 CNHM2-610HYC-EP-6 2HP 230/460V
Specifications
Reducer Type
Cycloidal
Ratio
6:1
Actual Ratio
6:1
Mounting
Foot Mount
Max Input Horsepower
1.5 kW;2 hp
Nominal Ratio
6:1
Series
Cyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought