Motion
PA232833 CHHJS-6160DCY-104 182TC, A10,

SUMITOMO DRIVE TECH
PA232833 CHHJS-6160DCY-104 182TC, A10,

CHHJS-6160DCY-104 182TC,A10,T40,YB62
MI ITEM #10491098
MFR #PA232833 CHHJS-6160DCY-104 182TC, A10,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA232833 CHHJS-6160DCY-104 182TC, A10,

CHHJS-6160DCY-104 182TC,A10,T40,YB62
MI ITEM #10491098
MFR #PA232833 CHHJS-6160DCY-104 182TC, A10,

Mfr description
PA232833 CHHJS-6160DCY-104 182TC, A10,
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    14.45 in
  • Input Size
    1-1/8 in
  • Manufacturer Reducer Size
    6160
  • Maximum Output Torque
    7229.414713531948
  • NEMA / IEC Frame Size
    182TC
  • Output Shaft Diameter
    2-1/4 in
  • Ratio
    104:1

Details

  • Housing Material
    Cast Iron
  • Max Input Horsepower
    26.400 hp @ 1750 rpm
  • Overhung Load Capacity
    2396.53 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)