Motion
PA232971 CNHM2-6125YC-EP-11 2HP

SUMITOMO DRIVE TECH
PA232971 CNHM2-6125YC-EP-11 2HP

11:1 Reduction, 11:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10491145
MFR #PA232971 CNHM2-6125YC-EP-11 2HP
List Price$3,144.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA232971 CNHM2-6125YC-EP-11 2HP

11:1 Reduction, 11:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10491145
MFR #PA232971 CNHM2-6125YC-EP-11 2HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,144.23/each for your price

Overview

Mfr description
PA232971 CNHM2-6125YC-EP-11 2HP

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    11:1
  • Ratio
    11:1
  • Reduction
    11:1
  • Mounting
    Foot Mount
  • Case Included
    No
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6125
  • Maximum Output RPM
    159.09 rpm
  • Max Input Horsepower
    2 hp;1.5 kW
  • Input Style
    Integral Motor
  • Series
    Cyclo 6000
  • Nominal Ratio
    11:1
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text