Motion
PA232990 CNHM05-6125YC-AV-B-71 1/2HP

SUMITOMO DRIVE TECH
PA232990 CNHM05-6125YC-AV-B-71 1/2HP

71:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10491150
MFR #PA232990 CNHM05-6125YC-AV-B-71 1/2HP
List Price$4,042.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA232990 CNHM05-6125YC-AV-B-71 1/2HP

71:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10491150
MFR #PA232990 CNHM05-6125YC-AV-B-71 1/2HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,042.60/each for your price

Overview

Mfr description
PA232990 CNHM05-6125YC-AV-B-71 1/2HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    71:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    IEC 71
  • Housing Material
    Bearing Grade Steel
  • Case Size
    6125
  • Max Input Horsepower
    0.5 hp
  • Input Style
    Integral Motor
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought