Specifications
Dimensions
- Housing Height22.64 in
- Manufacturer Reducer Size6215
- Maximum Output Torque92900
- Output Shaft Diameter4-1/4 in
- Ratio195:1
Details
- Housing MaterialCast Iron
- Overhung Load Capacity23400.00 lb
- Reducer TypeInline
- ReductionDouble
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)