Motion
PHHM2-6105YC-EP-5

SUMITOMO DRIVE TECH
PHHM2-6105YC-EP-5

05:1 Reduction, 5:1 Ratio, Foot Mount
MI ITEM #10491207
MFR #PHHM2-6105YC-EP-5
Price$2,566.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PHHM2-6105YC-EP-5

05:1 Reduction, 5:1 Ratio, Foot Mount
MI ITEM #10491207
MFR #PHHM2-6105YC-EP-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,566.29/each

Specifications

Dimensions

  • Case Size
    6105
  • Maximum Output RPM
    350 rpm
  • Ratio
    5:1

Details

  • Case Included
    No
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA233183
  • Max Input Horsepower
    2 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    05:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA233183 PHHM2-6105YC-EP-5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought