Motion
CVVM5-6175B-EP-B-87 T16

SUMITOMO DRIVE TECH
CVVM5-6175B-EP-B-87 T16

87:1 Reduction, 87:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
Mi Item #10491319
MFR #CVVM5-6175B-EP-B-87 T16
Price$11,487.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CVVM5-6175B-EP-B-87 T16

87:1 Reduction, 87:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
Mi Item #10491319
MFR #CVVM5-6175B-EP-B-87 T16

Mfr description
PA233529 CVVM5-6175B-EP-B-87 T16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,487.01/each

Specifications

Dimensions

  • Case Size
    6175B
  • Ratio
    87:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA233529
  • Max Input Horsepower
    5 hp;3.7 kW
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)