Motion
PA233631 CHHMS5-6130YC-EPR2-8 EPNA,

SUMITOMO DRIVE TECH
PA233631 CHHMS5-6130YC-EPR2-8 EPNA,

CHHMS5-6130YC-EPR2-8 EPNA,A2X,YB50
Mi Item #10491361
MFR #PA233631 CHHMS5-6130YC-EPR2-8 EPNA,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA233631 CHHMS5-6130YC-EPR2-8 EPNA,

CHHMS5-6130YC-EPR2-8 EPNA,A2X,YB50
Mi Item #10491361
MFR #PA233631 CHHMS5-6130YC-EPR2-8 EPNA,

Mfr description
PA233631 CHHMS5-6130YC-EPR2-8 EPNA,
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    11.81 in
  • Manufacturer Reducer Size
    6130
  • Output Shaft Diameter
    1-7/8 in
  • Ratio
    8:1

Details

  • Housing Material
    Ductile Iron
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)