Motion
CNHM3-6125YA-EP-51 3HP

SUMITOMO DRIVE TECH
CNHM3-6125YA-EP-51 3HP

51:1 Reduction, 51:1 Ratio, Foot Mount
Mi Item #10491400
MFR #CNHM3-6125YA-EP-51 3HP
Price$4,042.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM3-6125YA-EP-51 3HP

51:1 Reduction, 51:1 Ratio, Foot Mount
Mi Item #10491400
MFR #CNHM3-6125YA-EP-51 3HP

Mfr description
PA233777 CNHM3-6125YA-EP-51 3HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,042.60/each

Specifications

Dimensions

  • Case Size
    6125
  • Maximum Output RPM
    34.3 rpm
  • Ratio
    51:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA233777
  • Max Input Horsepower
    3 hp;2.2 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    51:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)