Motion
PA233854 CNH-6125-6, T16

SUMITOMO DRIVE TECH
PA233854 CNH-6125-6, T16

06:1 Reduction, 6:1 Ratio, C-Face Input Type, Any Mounting Direction, Bearing Grade Steel Housing Material
MI ITEM #10491424
MFR #PA233854 CNH-6125-6, T16
List Price$3,753.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA233854 CNH-6125-6, T16

06:1 Reduction, 6:1 Ratio, C-Face Input Type, Any Mounting Direction, Bearing Grade Steel Housing Material
MI ITEM #10491424
MFR #PA233854 CNH-6125-6, T16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,753.62/each for your price

Overview

Mfr description
PA233854 CNH-6125-6, T16

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    6:1
  • Actual Ratio
    6:1
  • Input Type
    C-Face
  • Reduction
    06:1
  • Mounting
    Any Mounting Direction
  • Housing Material
    Bearing Grade Steel
  • Case Size
    6125
  • Nominal Ratio
    6:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought