Motion
PA233880 CNHM1-6105-EP-87(T16)

SUMITOMO DRIVE TECH
PA233880 CNHM1-6105-EP-87(T16)

87:1 Reduction, 87:1 Ratio, Foot Mount
MI ITEM #10491431
MFR #PA233880 CNHM1-6105-EP-87(T16)
List Price$2,230.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA233880 CNHM1-6105-EP-87(T16)

87:1 Reduction, 87:1 Ratio, Foot Mount
MI ITEM #10491431
MFR #PA233880 CNHM1-6105-EP-87(T16)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,230.18/each for your price

Overview

Mfr description
PA233880 CNHM1-6105-EP-87(T16)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    87:1
  • Reduction
    87:1
  • Mounting
    Foot Mount
  • Max Input Horsepower
    1 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    87:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought