Motion
PA234121 CNHM1-6095C-EP-21 T16

SUMITOMO DRIVE TECH
PA234121 CNHM1-6095C-EP-21 T16

2.5:1 Reduction, 21:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10491489
MFR #PA234121 CNHM1-6095C-EP-21 T16
List Price$2,010.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA234121 CNHM1-6095C-EP-21 T16

2.5:1 Reduction, 21:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10491489
MFR #PA234121 CNHM1-6095C-EP-21 T16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,010.31/each for your price

Overview

Mfr description
PA234121 CNHM1-6095C-EP-21 T16

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    21:1
  • Reduction
    2.5:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Max Input Horsepower
    175 hp;132 kW
  • Service Factor
    1.0
  • Input Style
    Integral Motor
  • Lubrication
    Grease
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text