Motion
PA234124 CNHM3-6125YC-EP-11 3HP

SUMITOMO DRIVE TECH
PA234124 CNHM3-6125YC-EP-11 3HP

11:1 Reduction, 11:1 Ratio, Solid Output Type, Foot Mount
MI ITEM #10491491
MFR #PA234124 CNHM3-6125YC-EP-11 3HP
List Price$3,656.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA234124 CNHM3-6125YC-EP-11 3HP

11:1 Reduction, 11:1 Ratio, Solid Output Type, Foot Mount
MI ITEM #10491491
MFR #PA234124 CNHM3-6125YC-EP-11 3HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,656.25/each for your price

Overview

Mfr description
PA234124 CNHM3-6125YC-EP-11 3HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    11:1
  • Actual Ratio
    11:1
  • Reduction
    11:1
  • Mounting
    Foot Mount
  • Case Size
    6125
  • Max Input Horsepower
    3 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    11:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text