Motion
PA234173 CHHS-6265DAY-SB-377 284T,

SUMITOMO DRIVE TECH
PA234173 CHHS-6265DAY-SB-377 284T,

CHHS-6265DAY-SB-377 284T,B10,YB31
Mi Item #10491511
MFR #PA234173 CHHS-6265DAY-SB-377 284T,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA234173 CHHS-6265DAY-SB-377 284T,

CHHS-6265DAY-SB-377 284T,B10,YB31
Mi Item #10491511
MFR #PA234173 CHHS-6265DAY-SB-377 284T,

Mfr description
PA234173 CHHS-6265DAY-SB-377 284T,
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    34.41 in
  • Input Size
    3-1/8 in
  • Manufacturer Reducer Size
    6265
  • Maximum Output Torque
    407000
  • NEMA / IEC Frame Size
    284TC
  • Ratio
    377:1

Details

  • Housing Material
    Cast Iron
  • Max Input Horsepower
    33.300 hp @ 1750 rpm
  • Overhung Load Capacity
    61900.00 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)