Motion
PA234238 CHHMS1-6160DCYC-EP-273 A10

SUMITOMO DRIVE TECH
PA234238 CHHMS1-6160DCYC-EP-273 A10

CHHMS1-6160DCYC-EP-273 A10
Mi Item #10491529
MFR #PA234238 CHHMS1-6160DCYC-EP-273 A10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA234238 CHHMS1-6160DCYC-EP-273 A10

CHHMS1-6160DCYC-EP-273 A10
Mi Item #10491529
MFR #PA234238 CHHMS1-6160DCYC-EP-273 A10

Mfr description
PA234238 CHHMS1-6160DCYC-EP-273 A10
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    14.45 in
  • Manufacturer Reducer Size
    6160
  • Maximum Output Torque
    8940
  • Output Shaft Diameter
    2-1/4 in
  • Ratio
    273:1

Details

  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6620.00 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)